Beli adaptor dc 12v di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Taffware Hub Lite USB C to Ethernet Adapter (Casan Laptop)Deskripsi:Apabila Anda sedang mencari adaptor berkualitas, dapat menggunakan adaptor DSM-1230 dari Taffware. Dirancang dengan teknologi andal yang menghasilkan output sebesar 12 V 3 A. Adaptor ini berfungsi untuk mengubah tegangan listrik tipe arus bolak-balik dengan nilai yang tinggi menjadi tegangan listrik tipe arus searah dengan nilai yang rendahatribut:
- Pins Size (mm): 5.5 x 2.5
- Visero Adaptor 1A (Casan Laptop)Deskripsi:Dipergunakan untuk:Power adaptor router.Power adaptor modemPower adaptor decoderPower adaptor DVR dan kamera CCTVPower adaptor untuk alat music, mainan dan aneka barang yang memerlukan daya 12vatribut:
- Current (A): 1
- RS PRO Plug-In AC/DC Adapter (Adaptor)Deskripsi:RS Pro Plug-in AC-DC Adapter with EuroplugFrom RS Pro a plug-in AC-DC power adapter with a low profile compact design for converting AC mains current into DC voltage for a wide range of DC applications. This AC adapter has a 2-pin Europlug style enclosure and is terminated with a DC cable with a 2.1 x 5.5 x 10 mm DC connector.What is an AC-DC Adapter?AC-DC adapters are also known as AC adaptors or AC-DC converters and are a type of external power supply. Some electrical appliances require power but lack the internal components to derive the required voltage and power from AC (alternating current) that is supplied by the mains. This AC mains power needs converting to a DC voltage before the appliance can use it. This is where an AC adapter is used.How Does an AC-DC Adapter Work?The adapter consists of a power supply which is enclosed in a case similar to an AC plug, hence the term plug type, plug-in or plugtop power adapter. One end of the power supply is terminated by a DC power cable with a DC plug connector on the end. This DC connector is plugged into the device which is being supplied. The power supply is plugged into the mains socket and the AC current is then converted by the adapter into a DC voltage that is fed into the appliance via the cable connectionWhat is a Europlug?This power supply is encased in a Europlug style enclosure. The Europlug is flat with two round pins and is used for connecting low-power Class II appliances to round pin domestic power sockets used across EuropeWhere are these AC DC Adapters Used?AC DC adapters are widely used to power small or portable electronic devices. This ac adapter is ideal for use with the following applications:• Single board computers• Wireless communications• Peripheral equipment• Networking equipment• Portable equipment• Tablets and Laptops• Smartphones• Telecommunications equipmentatribut:
- Adapter Type: Plug-In Adapter
- Energy Efficiency Level: VI
- Maximum Temperature (°C): 40
- Number of Outputs: 1
- TEKIRO Bit Double Ended Set (Mata Obeng)Deskripsi:suatu alat bantu untuk membuka dan memasang screw (+) biasa di gunakan pada mesin bor, coerdlesFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadium
- Fort Power Supply Output Tunggal 12V DC (Catu Daya)atribut:
- Output Voltage (V DC): 12
- BOSCH Adapter for Charging 10 for AC 8V Built-In Model (Adaptor)atribut:
- Applicable battery: AGS10.8JI, ASB10.8LI
- Visero Adaptor Laptop (Adaptor)Deskripsi:Model ini merupakan model power supply teknologi baru, dapat beroperasi di voltase input AC95V-265V dan output DC12-96V dan mempunyai fungsi proteksi. Di gunakan sebagian besar untuk Notebook / Laptop.atribut:
- Voltage (V): 12-24
- Power (W): 96
- Compatible Operating in: Input Voltage AC95V-265V and Output DC12-96V
- BROADWATCH Adapter ACatribut:
- Cable Length (m): 1.1
- Input Frequency (Hz): 50/60
- Rated Input Voltage (V) : AC100~240
- TRUSCO Strong Magnet HookDeskripsi:-A high-strength magnetic hook made using a neodymium magnet.-It is with a protective sheet that does not damage the mounting surface.-For suspending on a wall.
- TOHO (TOOLS) Combination Pliers Germany Type (Tang Jepit Kombinasi)atribut:
- Material: Chrome Vanadium
- Finish: Chrome Plated
- Taffware Adaptor Pedal Efek Gitar DistorsiDeskripsi:Bagi Anda yang hobi bermain gitar menggunakan efek dan membutuhkan adaptor berkualitas dengan harga terjangkau, adaptor dari Taffware adalah jawabannya. Adaptor ini sangat cocok untuk pengganti adaptor pedal gitar listrik yang telah rusakatribut:
- Dimensions (cm): 7.5x2.5x4.2
- Plug Type: EU Plug
- Voltage (V): 9
- Input (V/Hz): 110 - 240, AC 50/60
- Plug Diameter (mm): 5
- Current (A): 1
- Material: Plastik
- Visero Adaptor 2A (Casan Laptop)atribut:
- Current (A): 2
- UGREEN ChargerDeskripsi:UGREEN Wall Charger Dual USB A 36W CD161 Merupakan adaptor charger yang dapat melakukan pengisian daya 2 device secara bersamaan.atribut:
- Color: Black
- Visero Power Adaptoratribut:
- Output voltage (V): 19
- Termic Adaptor Chargingatribut:
- Color: Black
- KRISBOW Socket AdaptorDeskripsi:Socket Adaptor Female 1/2inch x Male 3/4inch
- Kenmaster Universal Travel AdaptorDeskripsi:Keterangan: - Seluruh komponen tembaga- Dapat digunakan di lebih dari 150 negaraatribut:
- Electric Rating (A/V): 10-250
- Power (W): 2500
- TEKIRO Screwdriver Slotted TPR (Obeng)Deskripsi:Obeng Minus (-) TPR
Daftar Harga adaptor dc 12v Terbaru October 2026
| Taffware Hub Lite USB C to Ethernet Adapter (Casan Laptop) | Rp23.900 |
| Visero Adaptor 1A (Casan Laptop) | Rp29.900 |
| RS PRO Plug-In AC/DC Adapter (Adaptor) | Rp679.900 |
| TEKIRO Bit Double Ended Set (Mata Obeng) | Rp99.900 |
| Fort Power Supply Output Tunggal 12V DC (Catu Daya) | Rp209.900 |
| BOSCH Adapter for Charging 10 for AC 8V Built-In Model (Adaptor) | Rp339.900 |
| Visero Adaptor Laptop (Adaptor) | Rp119.900 |
| BROADWATCH Adapter AC | Rp209.900 |
| MAGNA Magnet Ferit | Rp269.900 |
| TRUSCO Strong Magnet Hook | Rp84.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/ctP107922461-1.jpg)
/2hP110450089-1.jpg)
/otP112226893-1.jpg)
/apP101000385-4.jpg)
/e4P103845508-10.jpg)
/24P110348076-1.jpg)
/5lP110450201-2.jpg)



%20Combination%20Pliers%20Germany%20Type%20(Tang%20Jepit%20Kombinasi)/lgP103954772-1.jpg)

/2wP110450104-1.jpg)






/5sP102265208-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)